Shop All Trash Cans
Vestil
Trash Can, Blue/Yellow, Steel
Mfr # TCD-M-48-DC
Zoro # G201793289
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,002.99
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Material Steel
- Height 64.6875 in
- Width 46.0625 in
- Container Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TCD-M-48-DC
- Zoro # G201793289
- UPC # 691215099776
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 64.6875 in |
Width | 46.0625 in |
Overall Width | 46.0625 |
Size | 75.625 x 46.0625 x 64.6875 |
Depth | 75.625 |
Overall Height | 64.6875 |
Length | 75.625 |
Overall Length | 75.625 |
Details
Color | Blue/Yellow |
Material | Steel |
Item | Trash Can |
Container Basic Material | Steel |
Primary Container Color | Blue/Yellow |
Voltage | 12 V |
Capacity | 400 |
Features | Simple design easily dumps contents out of trash can. Caster design makes portability convenient. Dump heights allow user to dump trash into tall dumpsters. Heavy duty steel construction is built to last |
Finish | Painted |
Weight | 554 |
Application | The DC powered Hydraulic trash can dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. |
Description
The DC Powered Hydraulic Trash Can Dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. The versatile adjustable unit works with only the trash cans listed or approved equal. The DC powered units include an on-board battery charger, battery charger indicator gauge and hand control. The heavy-duty steel construction has two (2) rigid and two (2) swivel casters for portability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Knit Cotton ProPerfect Wipers 18", White, 50PK (82505)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- KESSEBOHMER Waste Frame Double Champagne (2505860103)
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- VESTIL Trash Can, Blue, Polyethylene (TH-32-BLU)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- SIMPLEHUMAN 35 L Pull-out can, Black, Plastic (CW1016)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- Vestil Trash Cans