Shop All Trash Cans
Vestil
Trash Can, Blue, Polyethylene
Mfr # TH-32-BLU
Zoro # G103509261
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 38 in
- Width 18.75 in
- Length 21.8125
- Features Hinged lid includes lifting handles for easy access. Heavy-duty refuse container keeps waste out of eyesight. Containers hinged lips keep the rain out. Large rubber wheels make portability easy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TH-32-BLU
- Zoro # G103509261
- UPC # 691215070218
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38 in |
Width | 18.75 in |
Length | 21.8125 |
Depth | 21.8125 |
Details
Color | Blue |
Material | Polyethylene |
Item | Trash Can |
Features | Hinged lid includes lifting handles for easy access. Heavy-duty refuse container keeps waste out of eyesight. Containers hinged lips keep the rain out. Large rubber wheels make portability easy |
Description
The trash can is constructed of durable polyethylene that withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two (2) wheels for easy portability and hinged lips to keep the rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 56 gal Rodent-Repellent Trash Bags, 43 in x 48 in, Heavy-Duty, 16 micron, Clear, 200 PK (MX4348HD C16)
- GOJO 1,200 mL Personal Soaps 2 PK (5361-02)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- SANITAIRE Vacuum Replacement Belt, SL4110 and SL4410 Series, 2/PK, BK (BIS2923)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- VESTIL Trash Can, Green, Polyethylene (TH-95-GRN)
- VESTIL 64 gal Square Trash Can, Blue, Lift Up, HDPE (TH-64-BLU)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- RUBBERMAID COMMERCIAL 32 GAL GRY Trash Can (FG263200GRAY)
- Vestil Trash Cans