Shop All Pallet Lifters & Tilters
Vestil
Transporter, Tilt, Adjust Height, 4K
Mfr # C-ATH-4048
Zoro # G5440578
original price:
$661.50
9% off
new price: $595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Overall Height 36.5 in
- Overall Length 46.5
- Overall Width 51
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # C-ATH-4048
- Zoro # G5440578
- UPC # 691215010689
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 36.5 in |
Overall Length | 46.5 |
Overall Width | 51 |
Wheel Diameter | 8" |
Platform Length | 46.5"; 43.5" |
Length | 46.5 |
Height | 36.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Transporter,Tilt,Adjust Height,4K |
Assembled | No |
Description
Transporter,Tilt,Adjust Height,4K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Prylever Bar (PLB/S-7)
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- WESCO Steel Appliance Truck, WRC (230010)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- Vestil Pallet Lifters & Tilters