Shop All Dock Bumpers
Vestil
Trailer/Crane Bumper, Yellow
Mfr # TB-70-Y
Zoro # G5580289
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 2
- Overall Length 16
- Material Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TB-70-Y
- Zoro # G5580289
- UPC # 691215102988
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 2 |
Overall Width | 2 |
Overall Length | 16 |
Bumper Height | 2 |
Mounting Hole Dia. | 1/2 in |
Bumper Width | 2 |
Details
Material | Rubber |
Color | Yellow |
Item | Trailer/Crane Bumper,Yellow |
Description
Trailer/Crane Bumper,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- VESTIL Laminated Dock Bumper, 6 x 15 x 10" (1018-6)
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- VESTIL Extruded Rubber Fender Bumper M-6-120 (No Holes) - 120"L x 6"W x 6"H (M-6-120)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5)
- VESTIL Extruded Rubber Fender Bumper (M-6-36)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- Vestil Dock Bumpers