Shop All Dock Bumpers
Vestil
Trailer/Crane Bumper, PR
Mfr # TB-20-2
Zoro # G5580307
product price: $48.25
/pr
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Length 6
- Overall Width 3.5
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TB-20-2
- Zoro # G5580307
- UPC # 691215079266
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 3.5 |
Overall Length | 6 |
Overall Width | 3.5 |
Bumper Height | 3.5 |
Mounting Hole Dia. | 5/8 in |
Bumper Width | 3.5 |
Details
Material | Rubber |
Color | Black |
Item | Trailer/Crane Bumper,PR |
Description
Trailer/Crane Bumper,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, War (SQ455WMGW)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1130-6)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-48)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- Vestil Dock Bumpers