Shop All Dock Bumpers
Vestil
Trailer/Crane Bumper, PR
Mfr # TB-10-2
Zoro # G5580325
product price: $39.39
/pr
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.9375
- Overall Length 6
- Overall Width 3
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TB-10-2
- Zoro # G5580325
- UPC # 691215079259
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 2.9375 |
Overall Length | 6 |
Overall Width | 3 |
Bumper Height | 2.9375 |
Mounting Hole Dia. | 5/8 in |
Bumper Width | 3 |
Details
Material | Rubber |
Color | Black |
Item | Trailer/Crane Bumper,PR |
Description
Trailer/Crane Bumper,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (5ML-2448-6PH-WSP)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1296-4.5)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- Vestil Dock Bumpers