Shop All Trailer Jacks & Accessories
Vestil
Trailer Stabilizing Ratchet Jack
Mfr # LO-J-125
Zoro # G0982147
original price:
$600.28
32% off
new price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Height 39
- Application Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Features High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LO-J-125
- Zoro # G0982147
- UPC # 691215077477
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 39 |
Details
Item | Trailer Stabilizing Ratchet Jack |
Color | Yellow |
Application | Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Features | High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks |
Material | Steel |
Finish | Powder Coat |
Description
Trailer Stabilizing Ratchet Jack, Varies (Red or Black Handle)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- GATES Oil Breather Cap, 31061 (31061)
- ZEP Concrete Remover, Liquid, Drum (599485)
- ESCO/EQUIPMENT SUPPLY CO Tire Inflation Cage, 4 Bar (90410)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-SN)
- VESTIL Trailer Stabilizing Economy Jack (SJ-40)
- RIECO TITAN Rieco Titan 12284 Tripod Jack Lift Extension - 2,000 lb. (12284)
- Vestil Trailer Jacks & Accessories