Shop All Trailer Jacks & Accessories
Vestil
Trailer Stabilizing Ratchet Jack, 40K
Mfr # LO-J
Zoro # G5581558
product price: $268.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Overall Height 39
- Features High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
- Application Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LO-J
- Zoro # G5581558
- UPC # 691215027595
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 39 |
Details
Item | Trailer Stabilizing Ratchet Jack,40K |
Material | Steel |
Color | Yellow |
Features | High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks |
Application | Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Finish | Powder Coat |
Description
Trailer Stabilizing Ratchet Jack,40K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389)
- GATES Tri-Power Belts, AX32 (AX32)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- STENS Oil 770-073 For By The Case 12 Oz. Bottles 2-Cycle (770-073)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-PN)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- VESTIL Trailer Stabilizing Ratchet Jack (LO-J-125)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack, 40K (LO-J-BEAM)
- VESTIL Trailer Stabilizing Jack Hydraulic Beam (H-LO-J-BEAM)
- HUSKY TOWING TRAILER JACKS, JACK, #2000# SIDE WIND A-FRAME BULK (88130)
- Vestil Trailer Jacks & Accessories