Shop All Trailer Jacks & Accessories
Vestil
Trailer Stabilizing Ratchet Beam Jack
Mfr # LO-J-BEAM-100
Zoro # G5218930
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Features High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
- Overall Height 41
- Color Yellow
- Application Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LO-J-BEAM-100
- Zoro # G5218930
- UPC # 691215000017
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 41 |
Details
Item | Trailer Stabilizing Ratchet Beam Jack |
Features | High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks |
Color | Yellow |
Application | Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Finish | Powder Coat |
Material | Steel |
Description
Trailer Stabilizing Ratchet Beam Jack
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- HOLLAND BAR STOOL CO 31 1/4 x 11 Indiana Tire Cover (TCLGIndnaUBK)
- MARINCO Push-Button Switch - 12V Momentary (On)/Off - Blue LED (80-511-0004-01)
- MOUNTAIN Air Regulator For Devilbiss Paint Guns (6183)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack (LO-J-125)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- CURT Bracket-Mount Swivel Jack, 28302 (28302)
- Vestil Trailer Jacks & Accessories