Shop All Trailer Jacks & Accessories
Vestil
Trailer Stabilizing Jack Hydraulic Beam
Mfr # H-LO-J-BEAM
Zoro # G5581810
product price: $494.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Color Yellow
- Features High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
- Application Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Overall Height 47
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-LO-J-BEAM
- Zoro # G5581810
- UPC # 691215023429
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 47 |
Details
Item | Trailer Stabilizing Jack Hydraulic Beam |
Color | Yellow |
Features | High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks |
Application | Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Material | Steel |
Finish | Powder Coat |
Description
Trailer Stabilizing Jack Hydraulic Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- BEARING BUDDY Bearing Buddy 41204 Wheel Bearing Protector - 1.781" D, SS (41204)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- CTA MANUFACTURING Radiator Cap Pliers (7045)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack, 40K (LO-J)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Top Crank Trailer Jack, 2000 lb. Capacity (CT-02)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-SN)
- VESTIL Trailer Stabilizing Ratchet Beam Jack (LO-J-BEAM-100)
- AU-VE-CO PRODUCTS 6MM JACK NUT 25PK (AV12997)
- Vestil Trailer Jacks & Accessories