Shop All Trailer Jacks & Accessories
Vestil
Trailer Stabilizing Economy Jack
Mfr # SJ-40
Zoro # G3209081
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Overall Height 44
- Application Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Load Capacity 2.5 ton
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SJ-40
- Zoro # G3209081
- UPC # 691215092807
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 44 |
Base Height | 44 in |
Minimum Height | 44 in |
Base Length | 16 11/16 in |
Maximum Extended Height | 51 in |
Base Width | 16 11/16 in |
Details
Item | Trailer Stabilizing Economy Jack |
Standards | OSHA |
Application | Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Load Capacity | 2.5 ton |
Finish | Powder Coat |
Features | High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks |
Color | Yellow |
Material | Steel |
Jack Type | Stabilizing Jack |
Base Shape | Flat |
Load Capacity per Pair | 2.5 ton |
Base Material Finish | Powder Coated |
Minimum Lift | 44 in |
Body Material | Steel |
Stand Type | Stabilizing Jack |
Maximum Lift | 51 in |
Base Material | Steel |
Duty Rating | Light Duty |
Description
Trailer Stabilizing Economy Jack, Load Capacity per Pair 2.5 ton, Minimum Height 44 in, Maximum Extended Height 51 in, Base Material Steel, Base Shape Flat, Standards OSHA, Base Height 44 in, Base Length 16 11/16 in, Base Material Finish Powder Coated, Base Width 16 11/16 in, Color Yellow, Features High Strength, Increase Visibility at Night, Unique Design
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Gallon Oil Lift Drain (JFF11102)
- KOHLER Manifold Exhaust-Str Side (24 164 28-S)
- SYNFLEX Air Brake Tubing, 100 ft., Orange (4247-0413-100)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK5 (5777-005R)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Trailer Stabilizing Jack Hydraulic Beam (H-LO-J-BEAM)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- VESTIL Trailer Stabilizing Ratchet Jack, 40K (LO-J-BEAM)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-SN)
- VALLEY INDUSTRIES Jack Trailer Flange Kit (FJ-02-20B)
- Vestil Trailer Jacks & Accessories