Shop All Floor Jacks
Vestil
Trailer Stabilizing Economy Jack
Mfr # SJ-35-2H
Zoro # G1559120
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Increase Visibility at Night, Unique Design
- Base Height 44 in
- Standards OSHA
- Includes (2) Handle
- Lifting Capacity 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SJ-35-2H
- Zoro # G1559120
- UPC # 691215053280
- Country of Origin United States
- Category Floor Jacks
Dimensions
Base Height | 44 in |
Base Width | 16 5/8 in |
Base Length | 16 5/8 in |
Length | 16-5/8" |
Minimum Height | 44 in |
Maximum Extended Height | 51 in |
Description
Trailer Stabilizing Economy Jack, Load Capacity per Pair 2.5 ton, Minimum Height 44 in, Maximum Extended Height 51 in, Base Material Steel, Standards OSHA, Base Height 44 in, Base Length 16 5/8 in, Base Material Finish Powder Coated, Base Width 16 5/8 in, Color Yellow, Features High Strength, Increase Visibility at Night, Unique Design, Includes (2) Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS Profile Cylinder + T-Turn - 26D - SC1 (GMS-PR12-SC-26D)
- AMFLO Tire Repair Inserts For Radials, 4In. (AMF15-184)
- MILWAUKEE TOOL M12 Stick Transfer Pump, Water Pump, 12 V, 9 gpm, 15 ft of head, 3/4 in GHT Male, Bare Tool (2579-20)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- VESTIL Trailer Stabilizing Economy Jack (SJ-35-EF)
- VESTIL 11200 lb. Basement Floor Jack 150" Max. Lifting H. (FJB-150)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. (FJB-100)
- VESTIL 4 tons Manual Hydraulic Jack 16 in Max. Lifting H., 2.25 in Min. Lifting H (FORK-J)
- VESTIL Heavy Duty Ratchet Farm Jack, 7K 48.25" (HDFJ-48)
- SFA COMPANIES Hein-Werner 20 Ton Truck Jack - HW93731 (HW93731)
- Vestil Floor Jacks