Shop All Trailer Jacks & Accessories
Vestil
TRAILER JACK NOSE CASTER POLY 6 X 2
Mfr # NJ-CR
Zoro # G401793485
product price: $23.29
/ea
Sold in multiples of 2 for $46.58
$46.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.25
- For Use With TJ-AF, FJ-K2
- Size 6.25 x 2.625 x 8.25
- Weight 2
- Application Nose jack caster for Trailer Jacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NJ-CR
- Zoro # G401793485
- UPC # 691215049696
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Depth | 6.25 |
Size | 6.25 x 2.625 x 8.25 |
Overall Width | 2.625 |
Overall Height | 8.25 |
Width | 2.625 |
Length | 6.25 |
Height | 8.25 |
Overall Length | 6.25 |
Outside Diameter | 6 |
Details
For Use With | TJ-AF, FJ-K2 |
Weight | 2 |
Application | Nose jack caster for Trailer Jacks |
Color | Black |
Features | Optional caster for ideal operation. Ideal for nose jacks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Capacity | 900 |
Material | Polyurethane |
Description
Optional Caster for Nose Jacks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- HELLA HELLA H61923001 Switch Rocker Oval Led (H57-H61923001)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517200003)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-PN)
- VESTIL Trailer Stabilizing Ratchet Jack (LO-J-125)
- VESTIL Trailer Stabilizing Ratchet Beam Jack (LO-J-BEAM-100)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-SN)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- PRO SERIES Pro Series EJ10000101 Swivel Trailer Jack; Sidewind (P2J-EJ10000101)
- Vestil Trailer Jacks & Accessories