Shop All Trailer Jacks & Accessories
Vestil
Trailer Jack A-Frame Side Crank, 2K
Mfr # FJ-K2
Zoro # G5581917
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.1875
- Features Adjustable lift range provides easy hitching and unhitching. Available with side or top crank position for optimal use. Mounting bracket attaches in order to meet your application needs. Scissor jack provides stability and leveling to unattached trailers and equipment
- Color Black
- Application Use for a wide variety of lifting, leveling, and adjustment applications. Ideal for industrial, utility, construction, or agricultural equipment trailers.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FJ-K2
- Zoro # G5581917
- UPC # 691215020404
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 24.1875 |
Details
Item | Trailer Jack A-Frame Side Crank,2K |
Features | Adjustable lift range provides easy hitching and unhitching. Available with side or top crank position for optimal use. Mounting bracket attaches in order to meet your application needs. Scissor jack provides stability and leveling to unattached trailers and equipment |
Color | Black |
Application | Use for a wide variety of lifting, leveling, and adjustment applications. Ideal for industrial, utility, construction, or agricultural equipment trailers. |
Material | Steel |
Description
Trailer Jack A-Frame Side Crank,2K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2Pc 1/4" & 3/8" Drive Socket Lever (940009)
- WIX FILTERS Lube Filter, 51347 (51347)
- DONALDSON Muffler, Round Style 6, M100572 (M100572)
- WEATHERTECH Front FloorLiners, Black, 4413131 (4413131)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- VESTIL Trailer Stabilizing Ratchet Jack, 40K (LO-J-BEAM)
- VESTIL Trailer Stabilizing Jack Hydraulic Beam (H-LO-J-BEAM)
- VESTIL Stabilizing Spin Top Jack, 40,000 Cap (SP-TOP)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- Vestil Trailer Jacks & Accessories