Shop All Forklift Accessories
Vestil
Traffic System Stop/Go Set, 24V, LED
Mfr # DTS-5-LED-24DC
Zoro # G1745289
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11.5
- Overall Length 3.75
- Overall Width 6.5
- Material Polypropylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DTS-5-LED-24DC
- Zoro # G1745289
- UPC # 691215119658
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11.5 |
Overall Length | 3.75 |
Overall Width | 6.5 |
Platform Length | 3.75" |
Height | 12 in |
Size | 3.75 x 6.5 x 11.5 |
Width | 6.5 |
Length | 4 in |
Details
Material | Polypropylene |
Color | Yellow |
Item | Traffic System Stop/Go Set,24V,LED |
Assembled | Yes |
For Use With | Dock Traffic |
Weight | 3 |
Voltage | 24 V |
Includes | Economy, model DTS-5, comes with two (2) yellow polypropylene traffic lights, 6."W x 11."H, each having a green and a red lens. The light containing a push button is placed inside the dock area for the dock attendant, and the other is placed outside for the truck driver. |
Features | Reduce energy costs by up to 90%. No filament means long life. UL and C-UL certified. 3 Year warranty on LED |
Application | Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. |
Description
Traffic System Stop/Go Set,24V,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/4 WIRE ROPE CLIP, ZP, UPC, 4504040 (4504040)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- VESTIL DOUBLE ADJUSTABLE BALL HITCH (E-TUG-HD-DABH)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- VESTIL Fork Truck Level (FRK-LVL)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- Vestil Lifting Trucks