Shop All Forklift Accessories
Vestil
Traffic System Stop/Go Set, 220V, LED
Mfr # DTS-5-LED-220V
Zoro # G1745261
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11.5
- Overall Length 3.75
- Overall Width 6.5
- Material Polypropylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DTS-5-LED-220V
- Zoro # G1745261
- UPC # 691215119665
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11.5 |
Overall Length | 3.75 |
Overall Width | 6.5 |
Platform Length | 3.75" |
Height | 12 in |
Width | 6.5 |
Size | 3.75 x 6.5 x 11.5 |
Length | 4 in |
Details
Material | Polypropylene |
Color | Yellow |
Item | Traffic System Stop/Go Set,220V,LED |
Assembled | Yes |
Weight | 3 |
For Use With | Dock Traffic |
Voltage | 220 V |
Features | Reduce energy costs by up to 90%. No filament means long life. UL and C-UL certified. 3 Year warranty on LED |
Includes | Economy, model DTS-5, comes with two (2) yellow polypropylene traffic lights, 6."W x 11."H, each having a green and a red lens. The light containing a push button is placed inside the dock area for the dock attendant, and the other is placed outside for the truck driver. |
Application | Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. |
Description
Traffic System Stop/Go Set,220V,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- GLADIATOR CARGO NETS S-Hook AttachmentHardware Kit (2 Straps) (ASH-70)
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- VESTIL Forged Steel Forklift Forks F4-1.75-60 - 1.75" Thick - 60"L (F4-1.75-60)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- VESTIL Fork Extension, Black, 84 L x 5" W, PR (FE-5-84-BK)
- VESTIL Fork Truck Fork Caddy, 300 lb. (FC-29)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- Vestil Lifting Trucks