Shop All Traffic Barricades
This Product is Discontinued
Vestil
Traffic Cone Cart, Steel, 48.5 H, 25 L, 26.25 W, Yellow (Discontinued)
Mfr # CCONE-S-1
Zoro # G7458790
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height 48.5
- Length 25
- Weight 57
- Width 26.25
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CCONE-S-1
- Zoro # G7458790
- UPC # 691215116176
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 48.5 |
Length | 25 |
Width | 26.25 |
Overall Width | 26.25 |
Overall Height | 48.5 |
Overall Length | 25 |
Size | 25 x 26.25 x 48.5 |
Caster Size | 10 In. D x 3 In. W |
Details
Item | Traffic Cone Cart |
Weight | 57 |
Color | Yellow |
Material | Steel |
Features | Bright finish for clear prominence. Ergonomic cart design improves users posture. Provides a secure place for cones. Compact design for little storage space |
Application | This Traffic Cone Cart is used for transporting and storing traffic cones. |
Weight Capacity | 200 |
Finish | Powder Coat |
Description
Traffic Cone Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.