Shop All Platform Trucks
Vestil
Traction Drive Cart Platform, 0.75K lb.
Mfr # NE-CART-1
Zoro # G5581506
product price: $3,221.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,221.99
Free 30-Day Returns
Key Features
- Overall Height 44 5/8 in
- Overall Length 59 in
- Overall Width 28 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NE-CART-1
- Zoro # G5581506
- UPC # 691215101561
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 5/8 in |
Overall Length | 59 in |
Overall Width | 28 in |
Platform Length | 59"; 48" |
Deck LxWxH | 59 in x 28 in x 14 in |
Deck Length | 59 in |
Deck Width | 28 in |
Deck Height | 14 in |
Overall LxWxH | 59 in x 28 in x 44-5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Traction Drive Cart, Load Capacity 750 lb, Deck Length 59 in, Deck Width 28 in, Deck Height 14 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Painted, Deck Gauge 13 ga, Deck Surface Ribbed, Frame Material Steel, Handle Type Powered, Number of Platforms 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 36BF (UG36)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL Traction Drive Cart 1 Shelf 33 in 750 lb 24 3/4 x 46 (NE-CART-3)
- VESTIL Platform Truck - Hardwood (VHPT-2448)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- Vestil Platform Trucks