Shop All Dock Parts
Vestil
Tow Ball, 2"
Mfr # BALL-200
Zoro # G4194456
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.5
- Overall Width 2
- For Use With HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
- Product Type Tow Ball, 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BALL-200
- Zoro # G4194456
- UPC # 691215004398
- Country of Origin China
- Category Dock Parts
Dimensions
Overall Height | 4.5 |
Overall Width | 2 |
Details
Item | Tow Ball, 2" |
For Use With | HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44 |
Product Type | Tow Ball, 2" |
Description
Tow Ball, 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- TOYOTA Toyota GWK-8HBW23-LW 8HBW23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-8HBW23-LW)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/LEFT 48" (DSP-WF-48-LH-YL)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- DLM Lip Keepers, 20" Lip Keeper ftCft Series (OTH6903)
- Vestil Dock Parts