Shop All Dock Parts
Vestil
Tow Ball, 2 5/16"
Mfr # BALL-2516
Zoro # G4194471
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.25
- Overall Width 2.3125
- For Use With HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
- Product Type Tow Ball, 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BALL-2516
- Zoro # G4194471
- UPC # 691215004428
- Country of Origin China
- Category Dock Parts
Dimensions
Overall Height | 5.25 |
Overall Width | 2.3125 |
Details
Item | Tow Ball, 2 5/16" |
For Use With | HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44 |
Product Type | Tow Ball, 2 5/16" |
Description
Tow Ball, 2 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET4-902-6)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- KELLEY Maintenance Struts, Maintenance Strut 49 (708-883)
- Vestil Dock Parts