Shop All Dock Parts
Vestil
Tow Ball, 1 7/8"
Mfr # BALL-178
Zoro # G4194447
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.5
- Overall Width 1.875
- For Use With HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
- Product Type Tow Ball, 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BALL-178
- Zoro # G4194447
- UPC # 691215004367
- Country of Origin China
- Category Dock Parts
Dimensions
Overall Height | 4.5 |
Overall Width | 1.875 |
Details
Item | Tow Ball, 1 7/8" |
For Use With | HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44 |
Product Type | Tow Ball, 1 7/8" |
Description
Tow Ball, 1 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- Vestil Dock Parts