Shop All Pallet Lifters & Tilters
Vestil
Tote Lift Hand Pump 3K, Load Cap. 3000 lb.
Mfr # L-220-HD
Zoro # G5581661
product price: $1,083.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,083.99
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 20-1/2"
- Material Steel
- Color Blue
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # L-220-HD
- Zoro # G5581661
- UPC # 691215025010
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 50" |
Overall Width | 20-1/2" |
Platform Length | 58" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3000 lb |
Item | Tote Lift Hand Pump 3K,20.5 x 43 |
Assembled | Yes |
Description
Tote Lift Hand Pump 3K,20.5 x 43
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB250236)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- Vestil Pallet Jacks & Pallet Tilters