Shop All Pallet Lifters & Tilters
Vestil
Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb.
Mfr # TAL-260-HD
Zoro # G5580359
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,603.99
Free 30-Day Returns
Key Features
- Overall Height 51-7/16"
- Overall Width 34-3/16"
- Material Steel
- Color Yellow
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TAL-260-HD
- Zoro # G5580359
- UPC # 691215039239
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 51-7/16" |
Overall Width | 34-3/16" |
Platform Length | 64.5625" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2200 lb |
Assembled | Yes |
Item | Tote-A-Load Ergonomic Foot Pump,27 x 43 |
Description
Tote-A-Load Ergonomic Foot Pump,27 x 43
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- DURASTAR Wheel; 6X2 Polyolefin (White); 3/4" Plain Bore (620PO88E)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- Vestil Pallet Lifters & Tilters