Shop All Pallet Lifters & Tilters
Vestil
Tote-A-Load DC Powered, Load Cap. 2200 lb.
Mfr # TAL-260-DC
Zoro # G5580368
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,280.99
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 32-5/8"
- Material Steel
- Color Yellow
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TAL-260-DC
- Zoro # G5580368
- UPC # 691215039222
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 51" |
Overall Width | 32-5/8" |
Platform Length | 68" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2200 lb |
Assembled | Yes |
Item | Tote-A-Load DC Powered,27 x 43 Fork Size |
Description
Tote-A-Load DC Powered,27 x 43 Fork Size
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- DAYTON Cable, 1/4 In, 100 Ft, 1400 Lb Capacity (1DLB5)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- Vestil Pallet Lifters & Tilters