Shop All Caster Sockets, Brackets & Floor Locks
Vestil
Top Mount Floor Lock 7 in Mounting Height 6 in Retracted Height
Mfr # FL-LK-5EG
Zoro # G1746591
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 6
- Inside Bolt Hole Spacing 0.375 in
- For Use With Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters.
- Retracted Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-LK-5EG
- Zoro # G1746591
- UPC # 691215129992
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 6 |
Retracted Height | 6 |
Overall Size | 4 x 5.75 x 6 |
Details
Material | Steel |
Inside Bolt Hole Spacing | 0.375 in |
Item | Floor Lock Standard Use,w/5" Caster |
For Use With | Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters. |
Features | Easily attachable for immediate use. Simple foot operation. Large capacity for a variety of uses. Adjustable for surface levels |
Description
Floor Lock Standard Use,w/5 In. Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- VESTIL Blue/Gray Cylinder Bracket Stand 350 lb Capacity 2 Cylinders (CB-S-2S)
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- VESTIL Economical Floor Lock (FL-4)
- VESTIL Economical Floor Lock (FL-6)
- VESTIL Economical Floor Lock (FL-8)
- VESTIL Floor Lock, 6-1/4" to 8" H (FL-ADJ-46)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- Vestil Caster & Wheel Accessories & Components