Shop All Document Holders
Vestil
Top-hanging Eyl Shop Ticket Holders, PK25
Mfr # SHOPT-T
Zoro # G2312718
product price: $55.39
/pk 25, $2.22/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hanging Eyelet
- Material Vinyl
- Color Clear
- Width 9.625
- Height 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOPT-T
- Zoro # G2312718
- UPC # 691215078795
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.625 |
Height | 0.0625 |
Details
Item | TOP-HANGING EYELET SHOP TICKET HOLDERS |
Type | Hanging Eyelet |
Material | Vinyl |
Color | Clear |
Features | Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text |
Product Type | TOP-HANGING EYELET SHOP TICKET HOLDERS |
Description
TOP-HANGING EYELET SHOP TICKET HOLDERS, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in Pan and Tape Holder (TP03070)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENQE415A)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- VESTIL Neon Shop Ticket Holders, PK25 (SHOPT-N)
- VESTIL Standard Shop Ticket Holders, PK50 (SHOPT-P)
- VESTIL Zip Seal Shop Ticket Holders, PK15 (SHOPT-Z)
- VESTIL Hanging Strap Shop Ticket Holders, PK15 (SHOPT-HS)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- C-LINE PRODUCTS Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15 (38912)
- Vestil Document Holders