Shop All Tool Chests & Cabinets
Vestil
Tool Box, Silver, Aluminum, 60 in W x 30 in D
Mfr # APTS-3060-F
Zoro # G1739381
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Fork Pockets, 30 x 60
- Features Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-3060-F
- Zoro # G1739381
- UPC # 691215107631
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Depth | 30 in |
Overall Height | 34-1/16" |
Overall Depth | 25-7/8" |
Overall Width | 61-1/4" |
Details
Item | Tool Box |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Fork Pockets, 30 x 60 |
Features | Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16" |
Description
Aluminum Tool Box,Fork Pockets,30 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcs355 Battery (DCS355)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- Vestil Tool Chests & Cabinets