Shop All Tool Chests & Cabinets
Vestil
Tool Box, Silver, Aluminum, 60 in W x 24 in D
Mfr # APTS-2460-F
Zoro # G1739451
product price: $893.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Fork Pockets, 24 x 60
- Features Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APTS-2460-F
- Zoro # G1739451
- UPC # 691215107624
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Depth | 24 in |
Overall Width | 61-1/4" |
Overall Height | 28-1/16" |
Overall Depth | 25-7/8" |
Details
Item | Tool Box |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Fork Pockets, 24 x 60 |
Features | Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16" |
Description
Aluminum Tool Box,Fork Pockets,24 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- HANSON 1/2" High Speed Steel Countersink (12411)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- Vestil Tool Chests & Cabinets