Shop All Tool Chests & Cabinets
Vestil
Tool Box, Casters/Forks, Silver, Aluminum, 60 in W x 36 in D
Mfr # APTS-3660-CF
Zoro # G1739549
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Features Casters/Fork
- Height 40.0625
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-3660-CF
- Zoro # G1739549
- UPC # 691215107709
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Height | 40.0625 |
Width | 60 in |
Depth | 36 in |
Overall Width | 61.25 |
Caster Size (In.) | 5 x 2 |
Length | 25.875 |
Overall Length | 25.875 |
Overall Height | 40.0625 |
Details
Item | Tool Box, Casters |
Color | Silver |
Material | Aluminum |
Features | Casters/Fork |
For Use With | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Storage Capacity | 2500 |
Tool Storage Type Included | Chests |
Caster Type | (2) Swivel (2) Rigid |
Number of Trays | 1 |
Number of Shelves | 1 |
Description
Aluminum Tool Box,Casters/Forks,36 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier (TSCAR6TCC)
- OTC Pilot Bearing Puller, 1 in. (7319)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- BETA Tool Cabinet, 7 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004679)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- Vestil Tool Chests & Cabinets