Shop All Tool Chests & Cabinets
Vestil
Tool Box, Casters/Forks, Silver, Aluminum, 60 in W x 30 in D
Mfr # APTS-3060-CF
Zoro # G1739512
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Casters/Forks, 30 x 60
- Features Casters/Fork
- Overall Width 61.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-3060-CF
- Zoro # G1739512
- UPC # 691215107686
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 61.25 |
Width | 60 in |
Depth | 30 in |
Height | 38.75 |
Length | 25.875 |
Overall Height | 38.75 |
Overall Length | 25.875 |
Caster Size (In.) | 5 x 2 |
Details
Item | Tool Box, Casters |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Casters/Forks, 30 x 60 |
Features | Casters/Fork |
Storage Capacity | 2500 |
Number of Trays | 1 |
For Use With | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Tool Storage Type Included | Chests |
Number of Shelves | 1 |
Caster Type | (2) Swivel (2) Rigid |
Description
Aluminum Tool Box,Casters/Forks,30 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- Vestil Tool Chests & Cabinets