Shop All Tool Chests & Cabinets
Vestil
Tool Box, Casters, Silver, Aluminum, 60 in W x 30 in D
Mfr # APTS-3060-C
Zoro # G1739390
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Casters, 30 x 60
- Features Casters
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-3060-C
- Zoro # G1739390
- UPC # 691215107587
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Height | 38.75 |
Depth | 30 in |
Overall Width | 61.25 |
Overall Height | 38.75 |
Length | 25.875 |
Overall Length | 25.875 |
Caster Size (In.) | 5 x 2 |
Details
Item | Tool Box, Casters |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Casters, 30 x 60 |
Features | Casters |
For Use With | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Storage Capacity | 2500 |
Number of Trays | 1 |
Tool Storage Type Included | Chests |
Caster Type | (2) Swivel (2) Rigid |
Number of Shelves | 1 |
Description
Aluminum Tool Box,Casters,30 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel, Classic Pro Series (1850490)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- Vestil Tool Chests & Cabinets