Shop All Tool Chests & Cabinets
Vestil
Tool Box, Casters, Silver, Aluminum, 60 in W x 24 in D
Mfr # APTS-2460-CF
Zoro # G1739418
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Casters/Forks, 24 x 60
- Features Casters/Fork
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-2460-CF
- Zoro # G1739418
- UPC # 691215107679
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Height | 32.75 |
Depth | 24 in |
Length | 25.875 |
Overall Height | 32.75 |
Caster Size (In.) | 5 x 2 |
Overall Length | 25.875 |
Overall Width | 61.25 |
Details
Item | Tool Box, Casters |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Casters/Forks, 24 x 60 |
Features | Casters/Fork |
Tool Storage Type Included | Chests |
Storage Capacity | 2500 |
For Use With | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Number of Trays | 1 |
Caster Type | (2) Swivel (2) Rigid |
Number of Shelves | 1 |
Description
Aluminum Tool Box,Casters/Forks,24 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 28mm Size (KTI-41828)
- FOWLER 0.400-1.2"/10-30mm Internal Electronic Caliper Gage (545546230)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- BETA C41H Tool Cart, 3 Drawer, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- BETA Mobile Roller Cabinet, 7 Drawer (055000201)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 7 Drawer, Orange, Steel, 32 in W x 24 in D x 39-1/4 in H (PRO303507)
- Vestil Tool Chests & Cabinets