Shop All Tool Chests & Cabinets
Vestil
Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D
Mfr # APTS-2448-CF
Zoro # G1739503
product price: $908.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Aluminum Tool Box, Casters/Forks, 24 x 48
- Features Casters/Fork
- Height 32.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APTS-2448-CF
- Zoro # G1739503
- UPC # 691215107662
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Height | 32.6875 |
Width | 48 in |
Depth | 24 in |
Caster Size (In.) | 5 x 2 |
Overall Width | 49.25 |
Overall Length | 25.875 |
Overall Height | 32.6875 |
Length | 25.875 |
Details
Item | Tool Box, Casters |
Color | Silver |
Material | Aluminum |
Includes | Aluminum Tool Box, Casters/Forks, 24 x 48 |
Features | Casters/Fork |
Number of Trays | 1 |
Tool Storage Type Included | Chests |
Storage Capacity | 2500 |
For Use With | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Number of Shelves | 1 |
Caster Type | (2) Swivel (2) Rigid |
Description
Aluminum Tool Box,Casters/Forks,24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- Vestil Tool Chests & Cabinets