Shop All Guard Rails
Vestil
Toeboard For Pipe Safety Railing
Mfr # VDKR-8-TB
Zoro # G0984551
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 98.5625
- Width 4.75
- Overall Length 98.5625
- For Use With VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-8-TB
- Zoro # G0984551
- UPC # 691215045155
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 98.5625 |
Width | 4.75 |
Overall Length | 98.5625 |
Height | 4 |
Overall Height | 4 |
Overall Width | 4.75 |
Depth | 98.5625 |
Details
Item | Toeboard For Pipe Safety Railing |
Material | Steel |
For Use With | VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL |
Color | Yellow |
Finish | Powder Coat |
Features | Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Net Weight | 22 |
Product Type | Toeboard For Pipe Safety Railing |
Description
Toeboard For Pipe Safety Railing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- SHUTER Mobile Parts Cart, FO304 2, Sided 48 Bins (1010549)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- Vestil Warehouse Safety Guards & Protectors