Shop All Guard Rails
Vestil
Toeboard For Pipe Safety Railing
Mfr # VDKR-4-TB
Zoro # G0984719
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 50.5625
- Width 4.75
- Overall Length 50.5625
- For Use With VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-4-TB
- Zoro # G0984719
- UPC # 691215045131
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 50.5625 |
Width | 4.75 |
Overall Length | 50.5625 |
Height | 4 |
Overall Height | 4 |
Overall Width | 4.75 |
Depth | 50.5625 |
Details
Item | Toeboard For Pipe Safety Railing |
Material | Steel |
For Use With | VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL |
Color | Yellow |
Finish | Powder Coat |
Features | Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Net Weight | 11 |
Product Type | Toeboard For Pipe Safety Railing |
Description
Toeboard For Pipe Safety Railing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Connector Clip, PK4 (RC3000)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 8'L, Yellow (708433)
- Vestil Guard Rails