Shop All Guard Rails
Vestil
Toe Board, 44-5/8 in. Overall L
Mfr # TOE-B-48-N
Zoro # G2392726
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Overall Length 44 5/8 in
- Overall Height 4 in
- Includes Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TOE-B-48-N
- Zoro # G2392726
- UPC # 691215064132
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 44 5/8 in |
Overall Height | 4 in |
Rail Size | 44-5/8" x 3-7/8" |
Mounting Hole Dia. | 7/16 in x 7/8 in |
Details
Item | Toe Board |
Material | Steel |
Color | Yellow |
Includes | Brackets |
For Use With | Mfr. No. SQ-48-TB, SQ-48 |
Number of Mounting Holes | 4 |
Handrail Component Material | Steel |
Rail Shape | Rectangle |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Component Material Steel, 44 5/8 in, Color Yellow, For Use With Mfr. No. SQ-48-TB, SQ-48, Includes Brackets, Overall Height 4 in, Mounting Hole Dia. 7/16 in x 7/8 in, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Twin Wheel Swivel Caster, Nylon, 125 lb (32L387)
- RUBBERMAID COMMERCIAL Pneumatic Tire (GRFG9T06L10000)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EEF4-903-4)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- Vestil Warehouse Safety Guards & Protectors