Shop All Drum Dollies & Caddies
Vestil
Tilting Drum Dolly with Handle 1k
Mfr # DRUM-DRH-HR-TLT
Zoro # G705445684
original price:
$182.29
8% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.875"
- Material Steel
- Color Silver
- Load Capacity 1000 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-DRH-HR-TLT
- Zoro # G705445684
- UPC # 691215076593
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 30.875" |
Wheel Diameter | 3" |
Platform Length | 30.875" |
Length | 31 in |
Width | 30.875 |
Height | 7 in |
Outside Diameter | 30-7/8" |
Inside Diameter | 23-1/2" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 1000 lb |
Assembled | No |
For Use With | The drum dolly is ideal for manufacturing and industrial facilities. |
Wheel Material | Hard Rubber |
Includes | Handle |
Color/Finish | Silver |
Features | The tilting feature is foot operated and is locked into place for secure handling during extraction. |
Weight | 27 |
Application | The tilting drum dolly is ideal for manufacturing and industrial facilities. |
Description
The tilting drum dolly is ideal for manufacturing and industrial facilities. The dolly creates an ergonomically friendly way of transporting 55 gallon drums. The steel construction design is lightweight, yet strong, for use in the harshest of environments, while, the hard rubber casters provide a smooth transition from work station to work station. The tilting feature is foot operated and is locked into place for secure handling during extraction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- Vestil Drum Dollies & Caddies