Shop All Pallet Lifters & Tilters
Vestil
Tilt Master Strad Air/Oil Recipr, 2000lb.
Mfr # TMS-20-AIR
Zoro # G7449185
product price: $4,813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,813.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 72.8125
- Overall Width 57.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TMS-20-AIR
- Zoro # G7449185
- UPC # 691215046688
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 37 in |
Overall Length | 72.8125 |
Overall Width | 57.25 |
Platform Length | 72.8125" |
Length | 72.8125 |
Height | 29.25 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Tilt Master Strad Air/Oil Recipr,2000lb. |
Assembled | Yes |
Description
Tilt Master Strad Air/Oil Recipr,2000lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- CASTERHQ 4" OVEN RACK CASTER, 550 F, 500 LBS CAP, [HI-TEMP] (Z20P2431NGD)
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook, Grade 43, Zinc Plated (T9401424)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- Vestil Pallet Lifters & Tilters