Shop All Pallet Lifters & Tilters
Vestil
Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
Mfr # TM-22-DC-SS
Zoro # G205934664
product price: $14,553.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$14,553.99
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
- Brand Vestil
- MFR # TM-22-DC-SS
- Zoro # G205934664
- UPC # 691215337106
- Country of Origin China
- Category Pallet Lifters & Tilters
Description
This dc powered tilt master tm-22-dc-ss is the perfect upgrade to the always reliable classic. The battery operated electric lifter and tilter is designed to give the user an ergonomically correct position to reach loads easily without the need for bending down or excessively reaching over. Lift, tilt, and transport crates, boxes, and pallets with an open bottom. Rolls smoothly on nylon swivel casters with brake and foot protectors. Handle can be turned and locked in position away from the work area. The many amenities include a standard hand control for the tilt, an emergency on/off switch and an external battery charger. The stainless steel construction provides strength and durability throughout a lifetime of daily use.
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
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- DURASTAR Caster ; 3x7/8" Swvl Fork, Side Lock Brake; 3x7/8" Thermoplastic Rubbe (01SL378TPR80Y-71-NGR)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- CM Grommet/Hoist End (28776)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- Vestil Pallet Jacks & Pallet Tilters