Shop All Pallet Lifters & Tilters
Vestil
Tilt Master, Foot Control, 4000 lb.
Mfr # TM-40-DC-FC
Zoro # G5580097
product price: $5,218.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,218.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Height 28.3125
- Overall Width 41.0625
- Material Steel
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-40-DC-FC
- Zoro # G5580097
- UPC # 691215055482
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Height | 28.3125 |
Overall Width | 41.0625 |
Overall Height | 33 in |
Platform Length | 75.5625" |
Overall Length | 75.5625 |
Length | 75.5625 |
Details
Item | Tilt Master,Foot Control,4000 lb. |
Load Capacity | 4000 lb |
Material | Steel |
Description
Tilt Master,Foot Control,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- MAZZELLA Crosby S-4320 Latch Kit 15T Carbon 22T Alloy Hook, 5.18"L X 1.66"W (1096704)
- PEERLESS CHAIN 9/32 G80 COUPLING LK, UPC, 8553180 (8553180)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- Vestil Pallet Jacks & Pallet Tilters