Shop All Pallet Lifters & Tilters
Vestil
TILT MASTER DC POWER 6000 LB CAP
Mfr # TM-60-DC
Zoro # G101798209
product price: $5,402.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,402.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Load Capacity 6000 lb
- Platform Length 75.5625"
- Overall Width 41.0625
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-60-DC
- Zoro # G101798209
- UPC # 691215042291
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Platform Length | 75.5625" |
Overall Width | 41.0625 |
Size | 75.5625 x 41.0625 x 28.3125 |
Overall Length | 75.5625 |
Height | 28.3125 |
Width | 41.0625 |
Depth | 75.5625 |
Length | 75.5625 |
Details
Load Capacity | 6000 lb |
Voltage | 12V DC |
Application | The tilt master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. |
Weight | 717 |
Features | Will function as a transporter by moving completed products from work station to work station without waiting for a fork truck. Two rigid and two swivel casters provide smooth and efficient mobility. 90 Degrees tilt angle allows for better ergonomic access. A ergonomic handle for quick and easy maneuverability |
Material | Steel |
Description
The Tilt Master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. It features a folding ergonomic handle for quick and easy maneuverability. This Lift has a thin profile to allow the user to get as close to the load as possible, a standard floor lock and rolls easily on the phenolic steering wheels. It is designed to be used with open bottom pallets or skids. The unit is powered by an electric DC motor that includes, standard, an on-board battery charger, battery charge indicator and push-button hand control on a coil cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- DAYTON Battery, 12V, 160Ah (920600100008)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- Vestil Pallet Lifters & Tilters