Shop All Pallet Lifters & Tilters
Vestil
TILT MASTER DC POWER 4000 LB CAP
Mfr # TM-40-DC
Zoro # G301798245
product price: $5,326.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$5,326.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Load Capacity 4000 lb
- Overall Width 41.0625
- Platform Length 75.5625"
- Depth 75.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-40-DC
- Zoro # G301798245
- UPC # 691215042260
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Overall Width | 41.0625 |
Platform Length | 75.5625" |
Depth | 75.5625 |
Width | 41.0625 |
Length | 75.5625 |
Height | 28.3125 |
Overall Length | 75.5625 |
Size | 75.5625 x 41.0625 x 28.3125 |
Details
Load Capacity | 4000 lb |
Voltage | 12V DC |
Material | Steel |
Features | Will function as a transporter by moving completed products from work station to work station without waiting for a fork truck. Two rigid and two swivel casters provide smooth and efficient mobility. 90 Degrees tilt angle allows for better ergonomic access. Ergonomic push handle folds down when not needed for better access |
Application | The tilt master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. |
Weight | 686 |
Description
The Tilt Master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. It features a folding ergonomic handle for quick and easy maneuverability. This Lift has a thin profile to allow the user to get as close to the load as possible, a standard floor lock and rolls easily on the phenolic steering wheels. It is designed to be used with open bottom pallets or skids. The unit is powered by an electric DC motor that includes, standard, an on-board battery charger, battery charge indicator and push-button hand control on a coil cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1015-2-PLB-2)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- HARRINGTON External Snap Ring (9047110)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Economy Transporter/Tilter (ETT-254)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- Vestil Pallet Lifters & Tilters