Shop All Pallet Lifters & Tilters
Vestil
Tilt Master, DC Power, 2000 lb.
Mfr # TM-20-DC
Zoro # G5580158
product price: $4,792.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,792.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 75.5625
- Overall Width 41.0625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-20-DC
- Zoro # G5580158
- UPC # 691215042222
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Overall Length | 75.5625 |
Overall Width | 41.0625 |
Platform Length | 75.5625" |
Length | 75.5625 |
Height | 28.3125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Tilt Master,DC Power,2000 lb. |
Assembled | Yes |
Description
Tilt Master,DC Power,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- INNOPLAST, INC 44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-36-YR)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- Vestil Pallet Lifters & Tilters