Shop All Pallet Lifters & Tilters
Vestil
Tilt Master, AC Power, 2000 lb.
Mfr # TM-20-AC
Zoro # G5580167
product price: $4,792.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,792.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 75.5625
- Overall Width 41.0625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-20-AC
- Zoro # G5580167
- UPC # 691215042208
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Overall Length | 75.5625 |
Overall Width | 41.0625 |
Platform Length | 75.25" |
Length | 75.5625 |
Height | 28.3125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Tilt Master,AC Power,2000 lb. |
Assembled | Yes |
Description
Tilt Master,AC Power,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- CHICAGO PNEUMATIC RATCHET 3/8" 50 FT LBS (CP886)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- Vestil Pallet Jacks & Pallet Tilters