Shop All Trailer Hitch Balls
Vestil
THREE BALL TOW HITCH - BLACK
Mfr # HITCH-3B
Zoro # G601793476
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1-7/8", 2", 2-5/16"
- Shank Dia. (In.) 2
- Shank Length (In.) 12
- Capacity GVWR (Lb.) 7500
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HITCH-3B
- Zoro # G601793476
- UPC # 691215100366
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 1-7/8", 2", 2-5/16" |
Shank Dia. (In.) | 2 |
Shank Length (In.) | 12 |
Length | 12 |
Size | 12 x 7.25 x 5 |
Depth | 12 |
Height | 5 |
Overall Height | 5 |
Overall Width | 7.25 |
Overall Length | 12 |
Width | 7.25 |
Details
Capacity GVWR (Lb.) | 7500 |
Finish | Powder Coat |
Features | Three-ball hitch can easily be attached to a tow base frames. Features three different sized ball hitches on one unit for user convenience. Made from sturdy construction for long life. Use in a wide variety of applications for optimal results |
Color | Black |
Application | The Three Ball Hitch can easily be attached to a fork truck base and used in a wide variety of applications. |
Material | Steel |
Weight | 10 |
For Use With | HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44 |
Description
The Three-Ball Hitch can easily be attached to a tow base frame and used in a wide variety of applications. The unit features three different sized ball hitches on one unit for user convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- SEA-DOG Double USB -Power Socket Panel w/Breaker Switch (426506-1)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- HUSKY TOWING HITCH ACCESSORIES, BALL LS 2X1X2-7/8 CHROME (33852)
- DRAW-TITE ELITE SERIES ACCESSORIES KIT(INCLUDES 1-19311 BALL/2-30134 SAFETY CHAI (30137)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- ERGODYNE Umbrella Trailer Hitch Mount, Black (6193)
- HUSKY TOWING HITCH ACCESSORIES, BALL 2X1X2-7/8 CHROME 7500LB B (32914)
- SLUGFEST SUPPLIES 4 in. Ball Mount for Forks (SL2525335)
- Vestil Trailer & Towing Hitches