Shop All Forklift Accessories
Vestil
Telescoping Shorty Lift Boom, 4K
Mfr # LMS-EBT-46-4
Zoro # G5581567
product price: $1,082.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Overall Height 13.5
- Overall Length 55.25
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LMS-EBT-46-4
- Zoro # G5581567
- UPC # 691215057745
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.5 |
Overall Length | 55.25 |
Overall Width | 32 |
Platform Length | 55.25" |
Fork Width | 7.5 in |
Height | 14 in |
Size | 55.25 x 32 x 13.5 |
Width | 32 |
Length | 56 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Telescoping Shorty Lift Boom,4K |
Assembled | Yes |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Fork Thickness | 2.5 in |
Includes | (1) Shorty Telescoping List Boom; safety restraint; two (2) lifting hooks |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Weight | 266 |
Accessory Type | Telescoping Shorty Lift Boom,4K |
Application | This shorty lift master boom length is ideal for tight areas |
Description
Forklift Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1801DTX3)
- VESTIL Industrial Round Acrylic Mirror, 26" dia. (CNVX-26)
- VESTIL DOUBLE ADJUSTABLE BALL HITCH (E-TUG-HD-DABH)
- VESTIL Industrial Round Acrylic Mirror, 30" dia. (CNVX-30)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- VESTIL Forged Steel Forklift Forks F4-1.75-60 - 1.75" Thick - 60"L (F4-1.75-60)
- WESCO Drum Lifter (261161)
- Vestil Forklifts & Attachments