Shop All Forklift Accessories
Vestil
Telescoping Lift Boom, 6K, 24" Wide Forks
Mfr # LM-1T-6-24
Zoro # G5581576
product price: $2,070.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Key Features
- Overall Height 25.875
- Overall Length 86
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-1T-6-24
- Zoro # G5581576
- UPC # 691215027229
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 25.875 |
Overall Length | 86 |
Overall Width | 32 |
Platform Length | 86" |
Fork Width | 7.25 in |
Height | 26 in |
Width | 32 |
Size | 86 x 32 x 25.875 |
Length | 86 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 6000 lb |
Item | Telescoping Lift Boom,6K,24" Wide Forks |
Assembled | Yes |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Includes | (1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Weight | 474 |
Fork Thickness | 2.25 in |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Telescoping Lift Boom,6K,24" Wide Forks
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- DAYTON Tow Bar (35W635)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- TOTAL SOURCE 350 GRAY CONNECTOR 2/0 FORKLIFT PARTS AND ACCESSORY (TSA/SY6320G1)
- Vestil Forklift Accessories