Shop All Magnetic Pickup Tools
Vestil
Telescoping Alum Magnetic Pick Up Tool
Mfr # TAM-30
Zoro # G5580340
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 3 x 28
- Length 3
- Width 3
- Features Magnetic tool is ideal for manufacturing facilities. Includes a telescoping handle for easy storage and length preference. Features durable construction for added strength and long life. Manual release is for safe disposal and rotating base for maneuverability
- Application The magnetic tool is ideal for manufacturing facilities, as well as at home.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TAM-30
- Zoro # G5580340
- UPC # 691215109291
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 3 x 3 x 28 |
Length | 3 |
Width | 3 |
Details
Item | Telescoping Alum Magnetic Pick Up Tool |
Features | Magnetic tool is ideal for manufacturing facilities. Includes a telescoping handle for easy storage and length preference. Features durable construction for added strength and long life. Manual release is for safe disposal and rotating base for maneuverability |
Application | The magnetic tool is ideal for manufacturing facilities, as well as at home. |
Material | Aluminum |
Includes | Handle |
Description
Telescoping Alum Magnetic Pick Up Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- MILWAUKEE TOOL 6" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5015)
- DREMEL 111 1/8In Engraving Cutter (111)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- VESTIL Magnetic Release Sweeper, 36", 70 lb. (MPSR-36-B)
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. (MFSR-18)
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- Vestil Inspection and Retrieving Tools