Shop All Cargo Bars & Decking Beams
Vestil
Telescopic Cargo Bar, 2 Piece, Galvanized
Mfr # CL-18
Zoro # G5440438
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
- Length 139.5625 in
- Width 139.5625
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CL-18
- Zoro # G5440438
- UPC # 691215011198
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 139.5625 in |
Width | 139.5625 |
Overall Length | 3.75 |
Depth | 3.75 |
Overall Width | 139.5625 |
Overall Height | 10 |
Height | 10 |
Size | 3.75 x 139.5625 x 10 |
Details
Item | Telescopic Cargo Bar,2 Piece,Galvanized |
For Use With | During transport, keep trailer contents securely in place with these easy to use Cargo Bars. |
Material | Steel |
Color | Gray |
Finish | Galvanized |
Adjustment Type | Ratchet |
Features | Square tubing construction is lightweight yet extremely strong. Tubular design is fast and simple to use. End plate pads provide positive gripping action. End plate design fit suitably between trailer walls |
Description
Telescopic Cargo Bar,2 Piece,Galvanized
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- FRANK WINNE & SONS Manila Rope, dia. 5/16" L, 850 ft. (16016)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 24 ft Length, Thimble to Thimble, 3.9 Ton Capacity (105B5/8XTT-24)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- VESTIL HD One Piece Steel Round Tube Cargo Bar (CB-7-S)
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- VESTIL Folding Cargo Bar, 2 Piece, Galvanized Stl (CL-17)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel (10085GRA)
- Vestil Cargo Bars & Decking Beams