Shop All Fixed Ladders
Vestil
Tank Access Ladder - NTAL-7
Mfr # NTAL-7
Zoro # G405990507
product price: $678.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NTAL-7
- Zoro # G405990507
- UPC # 691215075121
- Country of Origin United States
- Category Fixed Ladders
Description
Tank access ladder - 7 step this 12"l x 14"w x 84"h ladder is made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 30x60 (NCB30608PYBK)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- DAYTON Safety Latch Kit (GGS_57137)
- BIG JOHN 1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White (BJSTEP)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- Vestil Fixed Ladders